- M4 x 10.00mm Socket Head Cap Screw (SHCS)
- 10 & 25 Series M4 Standard Drop-in T-Nut
80/20® M4 x 10mm Black SHCS with M4 Standard Drop-In T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3556 is comprised of:
PRICE
$1.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
Product Details
| Manufacturers Part Number | 75-3556 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |