- M6 x 12.00mm Button Head Socket Cap Screw (BHSCS)
- 15 & 40 Series M6 Standard Drop-in T-Nut
80/20® M6 x 12mm Black BHSCS with Standard Drop-In T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3600 is comprised of:
PRICE
$1.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Manufacturers Part Number | 75-3600 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |