Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247566

MPN #: 3833

80/20® M6 x 12.00mm Socket Head Cap Screw and Roll-In T-Nut with Flex Handle, Zinc

Product Description
3833 is comprised of:
  • M6 x 12.00mm Socket Head Cap Screw (SHCS)
  • M6 Roll-In T-Nut with Flex Handle


PRICE
$3.29

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part Number3833
TypeSocket Head Cap Screw
Brand80/20 Inc