Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247650

MPN #: 75-3642

80/20® M6 x 12MM Black BHSCS with Roll-In T-Nut with Flex Handle, Bright Zinc

Product Description
75-3642 is comprised of:
  • M6 x 12.00mm Button Head Socket Cap Screw (BHSCS)
  • M6 Roll-In T-Nut with Flex Handle


PRICE
$3.53

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part Number75-3642
TypeBolt Assembly
Brand80/20 Inc