Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247795

MPN #: 75-3477

80/20® M6 x 16mm Blue BHSCS with Washer

Product Description
75-3477 is comprised of:
  • M6 x 16.00mm Button Head Socket Cap Screw (BHSCS)
  • 6.51mm ID Washer


PRICE
$0.88

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8

Product Details

Manufacturers Part Number75-3477
TypeBolt Assembly
Brand80/20 Inc