- M6 x 12.00mm Socket Head Cap Screw (SHCS)
- M6 Roll-In T-Nut with Flex Handle
- 6.51mm ID Washer
80/20® M6 x 12mm Blue SHCS, Washer & Roll-In T-Nut with Flex Handle, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3450 is comprised of:
PRICE
$3.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Manufacturers Part Number | 75-3450 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |