Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247465

MPN #: 75-3500

80/20® M8 x 20mm Bright Slide-In Flanged Economy T-Slot Stud with Washer & Hex Nut, Bright Zinc

Product Description
75-3500 is comprised of:
  • M8 x .787" Slide-In Flanged Economy T-Slot Stud
  • M8 Hex Nut
  • .335" ID Washer


PRICE
$1.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16

Product Details

Manufacturers Part Number75-3500
TypeBolt Assembly
Finish TypeBright Zinc
Brand80/20 Inc