Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247497

MPN #: 75-3536

80/20® M8 x 25mm Black SHCS with Washer & Slide-In Economy T-Nut - Offset Thread, Bright Zinc

Product Description
75-3536 is comprised of:
  • M8 x 25.00mm Socket Head Cap Screw (SHCS)
  • M8 Slide-in Economy T-Nut - Offset Thread
  • 8.51mm ID Washer


PRICE
$1.44

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number75-3536
TypeBolt Assembly
Finish TypeBright Zinc
Brand80/20 Inc