The swivel foot threaded stem is used with swivel bases and is available in zinc-plated or stainless steel.
80/20® Metric Series M12 x 100.00mm Swivel Foot Threaded Stem
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Height | 4-1/4 in |
| Thread | M12 x 1.75 in |
Product Details
| Type | Swivel Foot Threaded Stem |
| Finish Type | Zinc |
| Material | Steel |
| Series | Metric |
| Manufacturers Part Number | 12402 |
| Brand | 80/20 Inc |