The swivel foot threaded stem is used with swivel bases and is available in zinc-plated or stainless steel. There are options for medium or heavy-duty applications.
80/20® Metric Swivel Foot Threaded Stem: M16 X 66.00mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 |
Product Details
| Type | Threaded Rod |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | Metric |
| Manufacturers Part Number | 12203 |
| Brand | 80/20 Inc |