80/20® Panel Mount Block Profile, 13/16"W
Write a Review
|
Questions & Answers (0)
Product Description
The panel mount block profile can be cut to your desired length. It is commonly used to mount a panel flush with a profile edge or on the profile surface. There is a slot tab on the block that acts to align the mount in the T-slot. When used in this capacity, the panel mount block increases stability of the mounted panel while also reducing vibration.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 13/16 in |
| Height | 11/16 in |
| Dimension A | 11/16 |
| Dimension B | 3/8 |
Product Details
| Type | Panel Mount Block Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8568-145 |
| Brand | 80/20 Inc |