80/20® Quick Frame Series 3 Way Corner Connector, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way - corner connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It provides flush 90 degree connections of up to three Quick Frame profiles, convenient when you want to branch another profile off of a corner. The 3 way - corner connector is commonly used when transitioning between standard and flanged profiles and uses only a soft-faced mallet to form light-duty yet sturdy builds. It requires no additional hardware or machining services. Connecting flanged Quick Frame profiles at a 90 degree angle requires a 45 degree miter cut to connect without interference.
PRICE
$4.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 1 in |
| Height | 2-1/8 in |
Product Details
| Type | Corner Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9250 |
| Brand | 80/20 Inc |