80/20® 40 Series 90 Degree Inside Corner Connector
Write a Review
|
Questions & Answers (0)
Product Description
The 90 degree inside corner connector is a strong method for creating 90 degree connections between profiles. There are options available in aluminum or zinc. The required hardware is included with the connectors and no machining services are required, making it a cost-effective fastening method. The zinc connector has a through-hole for panel mounting.
PRICE
$10.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 7/8 in |
| Height | 7/8 in |
Product Details
| Type | 90 Degree Corner Connector |
| Finish Type | Natural |
| Material | Zinc |
| Series | 40 |
| Manufacturers Part Number | 40-3368 |
| Brand | 80/20 Inc |