80/20® Ready Tube Series 1/2" Round 6" Aluminum Handle
Write a Review
|
Questions & Answers (0)
Product Description
The ready tube aluminum handle has a durable, black finish and rigid design that creates a smooth shape. It is corrosion-resistant, lending itself to both indoor and outdoor applications.
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 1-1/2 in |
Product Details
| Type | Handle |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 2889 |
| Brand | 80/20 Inc |