80/20® Single Cable & Tube Clamp, 25.40mm U-Shaped Bend
Write a Review
|
Questions & Answers (0)
Product Description
The single cable and tube clamp has one clamp channel to organize a tube, wire, or cable and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
PRICE
$1.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Height | 13/16 in |
Product Details
| Type | Single Cable & Tube Clamp |
| Finish Type | Matte |
| Material | Polypropylene |
| Series | 25 |
| Manufacturers Part Number | 65-2505 |
| Brand | 80/20 Inc |