80/20® Single Retainer Profile, 9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
The single retainer profile can be cut to your desired length. There are options available in clear or black anodize finish. It is commonly used to mount a panel or mesh when it is recessed within the T-slot or on the profile frame. When used in this capacity it is a strong fastening option that is simple to use, provides stability, and reduces vibration. The single retainer profile is also frequently used when mounting one panel or mesh to a T-slot profile or in instances when larger profile series are used to mount two panels or mesh.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 2-7/8 in |
| Height | 9/16 in |
| Dimension A | 1/4 |
| Dimension B | 1-1/2 |
Product Details
| Type | Retainer Angle Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8511-145 |
| Brand | 80/20 Inc |