Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247079

MPN #: 65-2056

80/20® Small Flush Handle, Matte, Black

Product Description
The flush plastic panel handle consists of a housing unit and a pull that together create a flush handle that doesn't protrude, convenient for high-traffic areas. It provides an aesthetic appearance and mounts in panels .375" (10mm) or thinner and the mounting hardware is included. A flush handle panel milling service is required.

PRICE
$21.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number65-2056
TypeFlush Panel Handle
Finish TypeMatte
MaterialPlastic
Brand80/20 Inc