80/20® Fractional & Metric Series Flush Plastic Panel Handle
Write a Review
|
Questions & Answers (0)
Product Description
The flush plastic panel handle consists of a housing unit and a pull that together create a flush handle that doesn't protrude, convenient for high-traffic areas. It provides an aesthetic appearance and mounts in panels .375" (10mm) or thinner and the mounting hardware is included. A flush handle panel milling service is required.
PRICE
$23.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 |
Product Details
| Type | Panel Handle |
| Finish Type | Powder Coated |
| Material | Aluminum |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2058 |
| Brand | 80/20 Inc |