Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246008

MPN #: 65-2810

80/20® Tabletop Fastening Kit

Product Description
The tabletop fastening kit is typically used to help secure a tabletop to a frame. The kit includes all required hardware to mount the top to the frame.

PRICE
$12.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16

Product Details

Series40
Manufacturers Part Number65-2810
TypeTabletop Fastening Kit
Brand80/20 Inc