80/20® 15 Series Table Top Fastening Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
The tabletop fastening kit is typically used to help secure a tabletop to a frame. The kit includes all required hardware to mount the top to the frame.
PRICE
$14.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
Product Details
| Series | 15 |
| Manufacturers Part Number | 2810-BLACK |
| Type | Fastening Kit |
| Material | Matte |
| Brand | 80/20 Inc |