Applications:
- Parking Lot Attendant
- Shopping Cart Wrangler
- Agriculture
- Warehousing/Distribution
- Baggage Handler
- Delivery Vehicle Drivers
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | GloWear 8091 Non-Certified Long Sleeve T-Shirt |
| Color | Orange |
| Manufacturers Part Number | 21599 |
| Brand | Ergodyne |