Class 2 Economy T-Shirt: Value price apparel with wicking treatment for moisture management
- ANSI-certified polyester knit (3.3 oz.)
- Moisture wicking treatment
- 2 Level 2 ANSI-certified tape
- Pockets: One exterior
- Lime, Orange
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Polyester Knit |
| Package Quantity | 1 |
| Gender | Men's |
| Description | GloWear 8289 Economy T-Shirt |
| Color | Orange |
| Manufacturers Part Number | 21519 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |