Top Dog 81023 8 mil Die Cut Apron- 50" Length, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Top Dog line of reusable, color-coded, and FDA-compliant garments is designed to support zoned color-coding programs. Thicker 8 mil material significantly increases resistance to punctures and tears. These aprons are ideal for workstations with sharp edges or jobs that require lifting, carrying, or the use of knives or scissors. One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens. Pkg. Qty. 24
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 50 |
| Weight | 0.6 lbs |
Product Details
| Temperature Range | 180 °F |
| Type | Washdown Apron |
| Material | Polyurethane |
| Description | 8 mil Die Cut Apron- 50" Length |
| Color | Blue |
| Manufacturers Part Number | 81023 |
| Brand | Top Dog |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |