Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2355470

MPN #: 810KL

BESTSELLER

Health o Meter® 810KL Digital Glass Scale with Anti-Slip Tread & Backlight, 440 lb x 0.2 lb

|
Questions & Answers (0)
PRICE
$81.95
was $100.00
Save $18.05 (18.05%)
Free Shipping Usually ships in 1 to 4 days
Features & Benefits:
  • Exclusive Anti-Slip Tread: Chain-link bonded surface tread provides additional traction and peace of mind.
  • 440 lb / 200 kg Capacity Floor Scale: The high capacity of this floor scale provides more versatile use.
  • 5-Second Weight Hold: Weight measurement will stay displayed for 5 seconds after stepping off the scale allowing the user or caregiver time to stabilize themselves or the patient.
  • Medical Grade Home Care Scale: Designed for use in the home/bathroom, with accuracy and features of a professional scale.
  • Backlit Display: Easy to read from any angle and in any light.
  • Functions: LB / KG Button, 5 second weight hold, Auto Off, Auto Zero.

Specifications:
  • Capacity: 440 lb / 200 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: 13" x 13" x 7/8" / 330 mm x 330 mm x 22 mm
  • Display: 1-7/8" LCD
  • Power Source: (2) 3-volt lithium batteries (included)
  • Warranty: 1 Year Limited Warranty
  • Carrying Case: Optional Carrying Case sold separately (order part # 64771)
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.