Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Brighton-Best

Model # :WBB2100908

MPN #: 812040

Nylon Insert Lock Nut - M8 x 1.25 - Steel - Zinc CR+3 - UNC - Class 8 - DIN 985 - 100 Pk

Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.

PROMOTIONAL PRICE
$3.91

was $6.70
Save $2.79 (42%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadCoarse in
SizeM8 x 1.25
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionNylon Insert Lock Nut
Manufacturers Part Number812040
GradeClass 8.8
BrandBrighton-Best

Compliance & Certifications

CertificationsDIN 985