Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883879

MPN #: 817PCC-BLK

Wiremold 817pcc-Blk Floor Box 1-Gang Carpet Flange, Black - Pkg Qty 10

Product Description
Wiremold 817PCC-BLK Floor Box 1-Gang Carpet Flange, Black

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$469.50  Sold in packages of 10 / $46.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs1
MaterialBrass
DescriptionCarpet Flange
ColorBlack
Manufacturers Part Number817PCC-BLK
Cable EntryThrough Floor
BrandWiremold