- Flexible box designs
- Users can configure services where they want and need them
- Locking tabs
- Helps to secure box to floor panel and makes installation quick and easy
Wiremold AF1-KC Floor Box Box W/Black Carpet Cover & Trim
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Material | Die-Cast Aluminum |
| Description | Floor Box W/Black Carpet Cover & Trim |
| Color | Black |
| Manufacturers Part Number | AF1-KC |
| Cubic Capacity | 208.6 Cu. In. |
| Cable Entry | Through Floor |
| Brand | Wiremold |