Wooden Dress Hangers - 17" Black Gloss Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo! Flat style hanger that allows you to hang more garments per rack.
8217CHNOBAR Suit Hanger-Flat W/Notches, 17"L, Wood-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Suit Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Flat Suit Hanger |
| Color | Black |
| Manufacturers Part Number | 8217CHNOBAR |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |