NAHANCO 2007-15B Suit Hanger-Executive Series, 17"L, Wood-BK, Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Executive Suit Hangers - 17 1/2" Gloss Black Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo! Our executive wooden hanger line that features a concave body and wooden skirt/slack bar.
PRICE
$97.95
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Suit Hangers-Executive Series |
| Material | Wood |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | 2007-15B |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |