Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378447

MPN #: 82330.09

Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 9

Product Description
HazProof® - The world's most advanced hazmat boot. Certified to NFPA 1991 for chemical and hazmat cleanup, emergency response, and domestic preparedness. Made of special polymer material, this comfortable boot meets the protective footwear chemical permeation requirements of NFPA 1991 Standard on Vapor-Protective Ensembles for Hazardous Materials Emergencies. The HazProof boot has also been tested to Military Standard 282 and will provide protection against certain chemical warfare blister and nerve agents Ideal Applications: Chemical and Hazmat Cleanup. Chemical Resistance: Hazardous Waste.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9
Boot Height11 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPVC
For Use WithChemical and Hazmat Cleanup
MaterialPVC
Outsole MaterialPVC
GenderUnisex
Manufacturers Part Number82330.09
WaterproofYes
Chemical ResistanceHazardous Waste
BrandTingley
TypeSafety Knee Boots
ColorOrange/Cream
SeriesHazProof™
Toe TypeSteel Toe
Midsole MaterialPVC
StyleKnee Boots
Outsole DesignSure Grip Cleated Outsole
InsulatedNo
Insulation TypeNone
Footwear Sole PatternSure Grip
Package Quantity1 Pair
DescriptionHazProof® Boots
Shank MaterialPVC
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F739, ASTM F1001, MIL-STD-282, ASTM F1358, ASTM F1342, ASTM F2413 EH