Dynabrade® 82456 PSA Disc 5" Dia. 100 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Fast cut and consistent finish through high performace P-graded Aluminum oxide abrasive. Extra smooth finishes and consistently longer life than paper backed discs. Provides resistance to loading, extending productive life.
PRICE
$105.00 Sold in packages of 100 / $1.05 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 82456 |
| Disc Type | PSA Disc |
| Grit | 100 |
| Grade | Fine |
| Backing Material | Film |
| Tool Compatibility | Orbital Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | Dynabrade |