- Stamped steel construction
- Activation flush or pedestal
- Single power receptacles available
- Covers are interchangeable for cast iron and stamped steel
Wiremold 825a-1 Floor Box 800 Series Abandon Plug, Brass, 1" - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$225.00 Sold in packages of 10 / $22.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Material | Brass |
| Description | Abandon Plug |
| Color | Yellow |
| Manufacturers Part Number | 825A-1 |
| For Use With | Open Space Wood or Raised Floor |
| Brand | Wiremold |