Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884120

MPN #: 827T

Wiremold 827t Floor Box 2-Gang Tile Flange, Brass - Pkg Qty 5

Product Description
Wiremold 827T Floor Box 2-Gang Tile Flange, Brass

Features

  • Maintains fire classification of fire rated floors
  • Fully adjustable boxes
  • Available in two depths
  • Provide more services to open space environments
  • Accepts existing covers
  • TopGuard protection
PRICE
$779.75  Sold in packages of 5 / $155.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs2
MaterialBrass
DescriptionTile Flange
ColorYellow
Manufacturers Part Number827T
BrandWiremold