Ergodyne 8261FRHL L/XL Lime Hi-Vis FR Safety Vest - Class 2 Dual Compliant
|
Questions & Answers (0)
Product Description
The GloWear® 8261FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to NFPA 2112 for flame resistance.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
| Fabric Weight | 5.5 oz |
Product Details
| Arc Rating | 6.6 cal/cm2 |
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2, Type R |
| Color | Lime Green |
| Number of Pockets | 2 |
| Series | 8261FRHL |
| Number of Inside Pockets | 2 |
| Closure Type | Hook & Loop |
| Material | Tencel/Modacrylic/Para-Aramid |
| Description | Lime Hi-Vis FR Safety Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 21465 |
| Primary Use | Fire Protection |
| Hazard Risk Category (HRC) | CAT 1 |
| Number of Outside Pockets | 0 |
| Brand | Ergodyne |
Compliance & Certifications
| ANSI Type | Type R |
| Certifications | ANSI Type R / Class 2; NFPA 2112 |