Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2731105

MPN #: 21467

Ergodyne 8261FRHL 2XL/3XL Lime Hi-Vis FR Safety Vest - Class 2 Dual Compliant

Product Description
The GloWear® 8261FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to NFPA 2112 for flame resistance.

PRICE
$86.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL/3XL
Fabric Weight5.5 oz

Product Details

Arc Rating6.6 cal/cm2
TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 2, Type R
ColorLime Green
Number of Pockets2
Series8261FRHL
Number of Inside Pockets2
Closure TypeHook & Loop
MaterialTencel/Modacrylic/Para-Aramid
DescriptionLime Hi-Vis FR Safety Vest
Package Quantity1
GenderUnisex
Manufacturers Part Number21467
Primary UseFire Protection
Hazard Risk Category (HRC)CAT 1
Number of Outside Pockets0
BrandErgodyne

Compliance & Certifications

ANSI TypeType R
CertificationsANSI Type R / Class 2; NFPA 2112