Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884093

MPN #: 828MAAP

Wiremold 828MAAP Floor Box Device Bracket For Extron MAAP Devices

Product Description
Wiremold 828MAAP Floor Box Device Bracket For Extron MAAP Devices

Features

  • Maintains fire classification of fire rated floors
  • Fully adjustable boxes
  • Available in two depths
  • Provide more services to open space environments
  • Accepts existing covers
  • TopGuard protection
PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number828MAAP
TypeFloor Box
Mounting MethodScrew On
MaterialSheet Metal
DescriptionDevice Bracket
BrandWiremold