Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884003

MPN #: DTB-2-SD

Wiremold Dtb-2-Sd Floor Box Communication Bracket W/Duplex Opening - Pkg Qty 10

Product Description
Wiremold DTB-2-SD Floor Box Communication Bracket W/Duplex Opening

Features

  • Full sized self-closing recessed handle
  • Newly redesigned hinge and latch with enhanced durability
  • Versatile application for use on both RFB Floorboxes and WalkerCell® Cellular Raceway Systems
  • All metal construction
  • TopGuard protection
PRICE
$259.50  Sold in packages of 10 / $25.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionCommunication Bracket
Manufacturers Part NumberDTB-2-SD
Number of Outlets2
BrandWiremold