The 83 series of half moon box end wrenches have a crescent-shaped body to get around obstacles without sacrificing leverage. Each wrench has two 12-point box ends and fits two different size metric fasteners for twice the coverage. This wrench has one end that fits metric fasteners with an 8mm hex or 12-point head, and one end that fits a 10mm hex or 12-point head. For use mainly in automotive industry for starters, inlet and exhaust manifolds.
Beta 83 Double End Half Moon-Shaped Box End Wrench, 12 Points, 8mm x 10mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 |
| Weight | 0.1 lbs |
| Size | 8 x 10 in |
| Opening Size | 8 x 10 in |
Product Details
| Type | Half Moon-Shaped Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | 000830008 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |