Innovera® 83012 Toner Cartridge, 2000 Page Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Compatible toner cartridge delivers high-quality performance. Get the reliability you deserve at a price you can afford. Inspected and tested to exacting standards.
Machine Compatibility: HP® LaserJet 1010, 1012, 1015, 1018, 1020, 1020 Plus, 1022, 3015, 3020, 3030, 3050, 3052, 3055, M1005 MFP, M1319f MFP
Machine Compatibility: HP® LaserJet 1010, 1012, 1015, 1018, 1020, 1020 Plus, 1022, 3015, 3020, 3030, 3050, 3052, 3055, M1005 MFP, M1319f MFP
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 83012 |
| For Use With | HP® |
| Print Color Family | Black |
| Compatible Part/Model Number | Q2612A |
| Machine Compatibility | HP LaserJet 1010 1012 1015 1018 1020 1022 3015 3020 3030 3050 3052 3055 M1319F |
| Page Yield | 2000 |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |