Canon® 4530B008AA (PGI-225, CLI-226) Ink, 19 mL, 9 mL, CMYK, 4/Pk
|
Questions & Answers (0)
Product Description
Stunning documents and sharp photos. Reliable and dependable. Integrates seamlessly.
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/2 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 4 |
| Description | 4530B008AA (PGI-225, CLI-226) Ink, 19 mL, 9 mL, CMYK, 4/Pk |
| Manufacturers Part Number | 4530B008AA |
| For Use With | Canon® |
| Print Color Family | Black & Tri-Color |
| Page Yield | 340 |
| Machine Compatibility | Canon® PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120 |
| Brand | Canon |