UltraTech 8345 Ultra-Containment Berm®, Track Belts, 30" x 72', Set of 2, Green, 18 oz. PVC
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Tech® 8345 Containment Berm Track Belts, 30" x 72', PVC, Set of 2
Track Belts are 30" wide sections of material that lie inside the Containment Berm and act as a "buffer" between a vehicle's tires and the Berm. Track Belts come in pairs and will typically run the length of the Berm's usable space. Some customers prefer to get a few extra feet on each end so they can also cover the end walls. The heavy-duty PVC compound offers excellent oil/hydrocarbon resistance as well as good wear characteristics.
Made in the USA.
Track Belts are 30" wide sections of material that lie inside the Containment Berm and act as a "buffer" between a vehicle's tires and the Berm. Track Belts come in pairs and will typically run the length of the Berm's usable space. Some customers prefer to get a few extra feet on each end so they can also cover the end walls. The heavy-duty PVC compound offers excellent oil/hydrocarbon resistance as well as good wear characteristics.
Made in the USA.
PRICE
$955.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 2-1/2 |
| Height | 0.1 in |
| Weight | 190 lbs |
| Folded Height | 30 in |
| Folded Width | 29 in |
| Thickness | 18 mil |
| Folded Length | 29 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Green |
| For Use With | Containment Berms |
| Country of Origin | UNITED STATES |
| Includes | 2 Belts |
| Package Quantity | 2 |
| Manufacturers Part Number | 8345 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |