Features:
- 2-piece design makes it easy for fast set-up & response
- Compact storage & transport
- Ground Pad also available to provide additional protection to prolong the life of your BD Berm
Weights & Dimensions
| Length | 12 |
| Width | 3 |
| Height | 1/4 in |
Product Details
| Style | Tracmat |
| Type | Traction Mat |
| Package Quantity | 2 |
| Description | TracMat For Containment Berm |
| Color | Black |
| Manufacturers Part Number | BD-1212-TM |
| Wall Material | Industrial Belting |
| Brand | Black Diamond |