Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883806

MPN #: 837PCC-BRN

Wiremold 837pcc-Brn Floor Box 3-Gang Carpet Flange, Brown - Pkg Qty 5

Product Description
Wiremold 837PCC-BRN Floor Box 3-Gang Carpet Flange, Brown

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$429.75  Sold in packages of 5 / $85.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs3
MaterialBrass
DescriptionCarpet Flange
ColorBrass, Brushed Aluminum, Black, Brown
Manufacturers Part Number837PCC-BRN
Cable EntryThrough Floor
BrandWiremold