Applications:
- Flagging Crew
- Road Construction
- Utility Crew
- Survey Crew
- Construction
- Railway Workers
- Warehouse/Distribution
Weights & Dimensions
| Size | M |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | GloWear 8391 Class 3 Long Sleeve T-Shirt |
| Color | Green |
| Manufacturers Part Number | 21703 |
| Brand | Ergodyne |