Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135774

MPN #: 22687

Ergodyne® GloWear 8281BK Hi-Vis Performance Long Sleeve T-Shirt, Type R, Class 2, 3XL, Orange

Product Description
GloWear® 8281BK Hi-Vis Performance Long Sleeve T-Shirt - Type R, Class 2, Black Bottom

Features:
  • ANSI-Compliant polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" ANSI-compliant 3M Scotchlite Comfort Trim segmented reflective
  • Under-arm vents
  • Pockets: One outside chest
  • Black front, sleeves and collar hide dirt and wear


PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHi-Visibility Shirt
Reflective Tape3M, Heat Applied, Segmented
ClassANSI Class 2
ColorOrange
Number of Pockets1
ProtectionHigh Visibility, Reflective, UV/Sun Protection
StyleLong Sleeve
MaterialPolyester
DescriptionGloWear Hi-Vis Performance Long Sleeve T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part Number22687
Primary UseHeat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2