WireCrafters® RapidWire Corner Post, Wire Partition 12' 5-1/4" H
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Corner Post 12'5 1/4" High. Style 840 posts consist of 11 gauge tubing, with a wet enamel gray finish. Posts are pre-drilled for the desired height with a 3 1/4" sweep space between the floor and the bottom of the panels. Panels stop 2" short of the top of the post. All hardware, anchors, and post caps are included.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 ft |
| Height | 12-7/16 ft |
| Inside Height | 149-1/4 in |
| Weight | 31 lbs |
| Nominal Height | 12 ft |
Product Details
| Assembly Required | Yes |
| Type | Corner Post |
| Color | Gray |
| Series | Style 840 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CP12 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |