Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318146

MPN #: 12123

840 Style, Woven Wire, 3 Sided Cage w/3' Hinged Door, No Ceiling 12' 6" x 12' 6" x 8' 5-1/4"H

Product Description
840 Style, Woven Wire, 3 Sided Cage w/3' Hinged Door, 12' 6" x 12' 6" x 8' 5-1/4"H

Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys. Universal construction, works for left or right hand, inside or outside swing.

PRICE
$3,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3899.00
Buy 3+ units
3705.00Save $194.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12' 6" ft
Depth150 ft
Height8' 5-1/4" ft
Inside Width146 in
Inside Depth146 in
Inside Height101-1/4 in
Weight839 lbs
Nominal Height8 ft
Nominal Depth12-1/2 ft
Nominal Width12-1/2 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
SeriesStyle 840
Number of Sides3
RoofNo
MaterialSteel
Package Quantity1
Manufacturers Part Number12123
BrandWireCrafters

Warranty

Warranty1 yr