Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318119

MPN #: DHD6710

WireCrafters® RapidWire™ Woven Wire Double Hinged Door, 6'W x 7'H, 10' 5-1/4" Overall Ht.

Product Description
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. This double hinged door has two door leafs that meet in the middle, a 7' high door opening, includes a 3' high transom panel, includes 2 door posts, and a cylinder keyed lock and 2 keys.

PRICE
$1,375.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1375.00
Buy 4+ units
1309.00Save $66.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/3 ft
Depth2 ft
Height10-7/16 ft
Inside Height125-1/4 in
Weight208 lbs
Nominal Height10 ft
Nominal Width5 ft

Product Details

Assembly RequiredYes
TypeSwinging Door
ColorGray
SeriesStyle 840
MaterialSteel
Package Quantity1
Manufacturers Part NumberDHD6710
BrandWireCrafters

Warranty

Warranty1 yr