WireCrafters® RapidWire Woven Wire Double Hinged Door, 8'W x 7'H, 12' 5-1/4" Overall Ht.
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. This double hinged door has two door leafs that meet in the middle, a 7' high door opening, includes a 5' high transom panel, includes 2 door posts, and a cylinder keyed lock and 2 keys.
PRICE
$1,575.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/3 ft |
| Depth | 2 ft |
| Height | 12-7/16 ft |
| Inside Height | 149-1/4 in |
| Weight | 251 lbs |
| Nominal Height | 12 ft |
| Nominal Width | 6 ft |
Product Details
| Assembly Required | Yes |
| Type | Swinging Door |
| Color | Gray |
| Series | Style 840 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DHD8712 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |