WireCrafters® RapidWire Woven Wire Hinge Door, 3'W x 7'H, 12' 5-1/4" Overall Height
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. This hinged door has a 7' high door opening, includes a 5' high transom panel, includes 2 door posts, and a cylinder keyed lock and 2 keys.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/3 ft |
| Depth | 2 ft |
| Height | 12-7/16 ft |
| Inside Height | 149-1/4 in |
| Weight | 138 lbs |
| Nominal Height | 12 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | Yes |
| Type | Swinging Door |
| Color | Gray |
| Series | Style 840 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HD3712 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |